Motion
SMD-1230
Non-Impact Socket - Metric, 1/2 in Drive Size, 30 mm Socket Size, 12 PT, Deep Type
MI ITEM #02341457
MFR #SMD-1230
Your Price$27.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Metric, 1/2 in Drive Size, 30 mm Socket Size, 12 PT, Deep Type
MI ITEM #02341457
MFR #SMD-1230

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.29/each(List $31.39)

Overview

Mfr description
SMD-1230 1/2 DR DP SKT, 12-PT, 30MM

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Metric
  • Socket Size
    30 mm
  • Socket Points
    12 PT
  • Material
    Alloy Steel
  • Overall Length
    3.2500 in
  • UPC_NO
    662459222572
  • Shaft Style
    Standard Deep
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought