Motion
PL-10C
Slip Joint Adjustable Joint Pliers - 10 in OAL, Double Dipped Plastic Grip, Slip Joint
Mi Item #02341474
MFR #PL-10C
Price$35.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slip Joint Adjustable Joint Pliers - 10 in OAL, Double Dipped Plastic Grip, Slip Joint
Mi Item #02341474
MFR #PL-10C

Mfr description
PL-10C COMBINATION SLIP-JOINT PLIERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.66/each

Specifications

Dimensions

  • Jaw Length
    1-13/32 in
  • Overall Length
    10 in
  • Tip Thickness
    1/2 in
  • Weight
    1.04 lbs

Details

  • Adjustment Type
    Slip Joint
  • Handle Style
    Double Dipped Plastic
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Serrated
  • UPC_NO
    662459270023
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)