Motion
PL-1523C
Self-Adjusting Adjustable Joint Pliers - 12 in OAL, Double Dipped Plastic Grip, Self-Adjusting
MI ITEM #02341478
MFR #PL-1523C
Price$48.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Adjusting Adjustable Joint Pliers - 12 in OAL, Double Dipped Plastic Grip, Self-Adjusting
MI ITEM #02341478
MFR #PL-1523C

Mfr description
PL-1523C UTILITY SUPERJOINT PLIERS 1
  • Multiple parallel jaw positions are locked in to proper groove for superior non-slip performance
  • Serrated jaw for maximum gripping power
  • Polished head resist rust and corrosion, extending the tool life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.04/each

Specifications

Dimensions

  • Maximum Jaw Opening
    2-5/8 in
  • Overall Length
    12 in
  • Tip Thickness
    1/2 in
  • Weight
    1.84 lbs

Details

  • Adjustment Type
    Self-Adjusting
  • Handle Style
    Double Dipped Plastic
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Serrated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)