Specifications
Dimensions
- Jaw Length2-3/16 in
- Overall Length7 in
Details
- Handle StyleDouble Dipped Plastic
- Includes CutterCutter Not Included
- Includes Wire StripperWire Stripper Not Included
- Jaw Surface StyleSerrated
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)