Motion
PLM-1CS
Wire Cutter - 4-1/4 in Overall Length
Mi Item #02341484
MFR #PLM-1CS
Price$49.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 4-1/4 in Overall Length
Mi Item #02341484
MFR #PLM-1CS

Mfr description
PLM-1CS DIAGONAL CUTTING PLIERS 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.58/each

Specifications

Dimensions

  • Blade Length
    17/32 in
  • Length
    4-1/4 in, 107.95 mm
  • Overall Length
    4-1/4 in
  • Single Part Length
    107.95 mm;4-1/4 in
  • Weight
    0.13 lbs

Details

  • Application
    Flush Cutting
  • Blade Finish
    Polished
  • Cutter Type
    Flush Cut
  • Description
    Diagonal Cutting Pliers
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Yellow
  • Handle Material
    Plastic
  • Handle Style
    Double-Dipped
  • Handle Type
    Dipped Grip
  • Material
    Induction Hardened Steel
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    662459270719
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)