Motion
PL-40CS
Wire Cutter - 5 in Overall Length
Mi Item #02341485
MFR #PL-40CS
Price$48.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 5 in Overall Length
Mi Item #02341485
MFR #PL-40CS

Mfr description
PL-40CS DIAGONAL CUTTING PLIERS 5"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.04/each

Specifications

Dimensions

  • Blade Length
    11/16 in
  • Length
    5.0000 in, 127 mm
  • Overall Length
    5 in
  • Single Part Length
    127 mm;5.0000 in
  • Weight
    0.22 lbs

Details

  • Application
    Flush Cutting, Medium Wire
  • Blade Finish
    Polished
  • Cutter Type
    Flush Cut
  • Description
    Flush Cut Diagonal Cutting Pliers with Spring
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Yellow
  • Handle Material
    Plastic
  • Handle Style
    Double-Dipped
  • Handle Type
    Dipped Grip
  • High Leverage
    No
  • Insulated
    No
  • Material
    Induction Hardened Steel
  • Number Of Pieces
    1
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    662459270030
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)