Motion
PL-45C
Wire Cutter - No Spring Return, 5 in Overall Length
MI ITEM #02341486
MFR #PL-45C
Your Price$34.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - No Spring Return, 5 in Overall Length
MI ITEM #02341486
MFR #PL-45C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34.98/each(List $40.22)

Overview

Mfr description
PL-45C DIAGONAL CUTTING PLIERS 5"
  • Handles are designed to cut wire with ease
  • Polished heads resist rust and corrosion, extending the tool life
  • Induction hardened cutting edges
  • Regular flush cutters are used for cutting hard wire

Specifications

  • Overall Length
    5 in
  • Jaw Length
    11/16 in
  • Blade Length
    11/16 in
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Plastic
  • Resharpened
    Cannot Be Resharpened
  • Blade Finish
    Polished
  • Weight
    0.22 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought