1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
PL-46C
Wire Cutter - No Spring Return, 6 in Overall Length
MI ITEM #
02341487
MFR #
PL-46C
Price
$46.11
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Cable and Wire Tools
Wire Cutters
WILLIAMS TOOLS PL-46C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
PL-46C
Wire Cutter - No Spring Return, 6 in Overall Length
MI ITEM #
02341487
MFR #
PL-46C
Mfr description
PL-46C DIAGONAL CUTTING PLIERS 6"
Handles are designed to cut wire with ease
Polished heads resist rust and corrosion, extending the tool life
Induction hardened cutting edges
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$46
.11
/each
Add to Cart
Specifications
Dimensions
Blade Length
3/4 in
Jaw Length
3/4 in
Overall Length
6 in
Weight
0.37 lbs
Details
Blade Finish
Polished
Ergonomic Handle
Non-Ergonomic Handle
Handle Material
Plastic
Resharpened
Cannot Be Resharpened
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items