Motion
PL-47C
Wire Cutter - No Spring Return, 7 in Overall Length
Mi Item #02341488
MFR #PL-47C
Price$64.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - No Spring Return, 7 in Overall Length
Mi Item #02341488
MFR #PL-47C

Mfr description
PL-47C DIAGONAL CUTTING PLIERS 7 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.22/each

Specifications

Dimensions

  • Blade Length
    11/16 in
  • Overall Length
    7 in
  • Weight
    0.50 lbs

Details

  • Blade Finish
    Polished
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Yellow
  • Handle Material
    Plastic
  • Resharpened
    Cannot Be Resharpened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)