Motion
PL-57C
Wire Cutter - 7-1/4 in Overall Length
Mi Item #02341489
MFR #PL-57C
Price$47.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 7-1/4 in Overall Length
Mi Item #02341489
MFR #PL-57C

Mfr description
PL-57C DIAGONAL CUTTING PLIERS 7"
  • Handles are designed to cut wire with ease
  • Polished heads resist rust and corrosion, extending the tool life
  • Induction hardened cutting edges
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.85/each

Specifications

Dimensions

  • Blade Length
    15/16 in
  • Jaw Length
    15/16 in
  • Overall Length
    7-1/4 in
  • Single Part Length
    184.15 mm;7-1/4 in
  • Weight
    0.50 lbs

Details

  • Blade Finish
    Polished
  • Cutter Type
    High Leverage Diagonal
  • Description
    High Leverage Diagonal Cutting Pliers
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Plastic
  • Handle Style
    Double-Dipped
  • Handle Type
    Double-Dipped
  • High Leverage
    Yes
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    662459270085
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)