Motion
PL-146C
Flat Nose Pliers - 2-1/16 in Jaw Length, 6-1/2 in Overall Length
MI ITEM #02341491
MFR #PL-146C
Price$42.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Nose Pliers - 2-1/16 in Jaw Length, 6-1/2 in Overall Length
MI ITEM #02341491
MFR #PL-146C

Mfr description
PL-146C DUCKBILL PLIERS 6 1/2" RE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.47/each

Specifications

Dimensions

  • Jaw Length
    2-1/16 in
  • Overall Length
    6-1/2 in
  • Weight
    0.34 lbs

Details

  • Handle Style
    Double Dipped Plastic
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)