1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
PL-149C
Flat Nose Pliers - 1-1/4 in Jaw Length, 8 in Overall Length
MI ITEM #
02341492
MFR #
PL-149C
Price
$53.68
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pliers
Flat Nose Pliers
WILLIAMS TOOLS PL-149C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
PL-149C
Flat Nose Pliers - 1-1/4 in Jaw Length, 8 in Overall Length
MI ITEM #
02341492
MFR #
PL-149C
Mfr description
PL-149C DUCKBILL PLIERS 8" HIGH L
Jaws are polished with rust-protective coating
Flat wide nose provides a better grip than the regular needle nose models
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$53
.68
/each
Add to Cart
Specifications
Dimensions
Jaw Length
1-1/4 in
Overall Length
8 in
Weight
0.38 lbs
Details
Handle Style
Double Dipped Plastic
Includes Cutter
Cutter Not Included
Includes Wire Stripper
Wire Stripper Not Included
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items