1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
PL-204C
Lineman's Pliers - 1/2 in Jaw Length, 7 in Overall Length
MI ITEM #
02341494
MFR #
PL-204C
Price
$54.37
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Cable and Wire Tools
Lineman's Pliers
WILLIAMS TOOLS PL-204C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
PL-204C
Lineman's Pliers - 1/2 in Jaw Length, 7 in Overall Length
MI ITEM #
02341494
MFR #
PL-204C
Mfr description
PL-204C SIDE CUTTERS PLIERS 7" ELECTR
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$54
.37
/each
Add to Cart
Specifications
Dimensions
Jaw Length
1/2 in
Overall Length
7 in
Details
Handle Style
Double Dipped Plastic
High Leverage
Not High Leverage
Includes Wire Stripper
Wire Stripper Not Included
Jaw Surface Style
Diamond Serrated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items