Motion
PL-205C
Lineman's Pliers - 17/32 in Jaw Length, 8-1/2 in Overall Length
MI ITEM #02341495
MFR #PL-205C
Price$58.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lineman's Pliers - 17/32 in Jaw Length, 8-1/2 in Overall Length
MI ITEM #02341495
MFR #PL-205C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58.60/each

Specifications

Dimensions

  • Jaw Length
    17/32 in
  • Overall Length
    8-1/2 in
  • Weight
    0.80 lbs

Details

  • Handle Style
    Double Dipped Plastic
  • High Leverage
    Not High Leverage
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Diamond Serrated

Overview

Mfr description
PL-205C SIDE CUTTERS PLIERS 8" ELECTR
  • Designed for wiring, electrical equipment installation and maintenance for utility linemen
  • Polished faces look good and resist corrosion
  • Induction hardened cutting edges stay sharp longer
  • Diamond serrated jaws provide solid grip on wire
  • Double-dipped plastic handle grips are comfortable yet durable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought