1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
PL-208
Lineman's Pliers - 17/32 in Jaw Length, 8-1/2 in Overall Length
MI ITEM #
02341497
MFR #
PL-208
Price
$69.39
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Cable and Wire Tools
Lineman's Pliers
WILLIAMS TOOLS PL-208
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
PL-208
Lineman's Pliers - 17/32 in Jaw Length, 8-1/2 in Overall Length
MI ITEM #
02341497
MFR #
PL-208
Mfr description
PL-208 SIDE CUTTERS PLIERS 8" LINESMA
Designed for wiring, electrical equipment installation and maintenance for utility linemen
Polished heads resist rust and corrosion, extending the tool life
Induction hardened cutting edges stay sharp longer
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$69
.39
/each
Add to Cart
Specifications
Dimensions
Jaw Length
17/32 in
Overall Length
8-1/2 in
Weight
0.74 lbs
Details
Handle Style
Plain
High Leverage
Not High Leverage
Includes Wire Stripper
Wire Stripper Not Included
Jaw Surface Style
Diamond Serrated
Material
Steel
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items