Specifications
Dimensions
- Jaw Length3/4 in
- Overall Length9-1/2 in
- Weight1.08 lbs
Details
- Handle StyleDouble Dipped Plastic
- High LeverageNot High Leverage
- Includes Wire StripperWire Stripper Not Included
- Jaw Surface StyleDiamond Serrated
- Nose ShapeNew England
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)