Motion
23309
Locking Pliers - Serrated, 6 in Overall Length
MI ITEM #02341508
MFR #23309
Price$11.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Pliers - Serrated, 6 in Overall Length
MI ITEM #02341508
MFR #23309

Mfr description
23309 LOCKING PLIERSL/NOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.53/each

Specifications

Dimensions

  • Overall Length
    6 in

Details

  • Adjustment Type
    Screw
  • Includes Cutter
    Includes Cutter
  • Jaw Style
    Serrated
  • Nose Shape
    Long
  • Release Type
    Easy Release

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)