Motion
SDE-50
Screwdriver - Slotted TiP, 3/16 in Tip Size, 10 in Blade Length, 13-3/4 in
Mi Item #02341520
MFR #SDE-50
Price$15.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted TiP, 3/16 in Tip Size, 10 in Blade Length, 13-3/4 in
Mi Item #02341520
MFR #SDE-50

Mfr description
SDE-50 ELECT SCREWDRIVER 3/16" X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.83/each

Specifications

Dimensions

  • Blade Length
    10 in
  • Overall Length
    13-3/4 in
  • Tip Size
    3/16 in

Details

  • Blade Material
    Alloy Steel
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Comfort Grip
  • Tip Style
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)