Motion
SDE-46
Screwdriver - Slotted TiP, 3/16 in Tip Size, 6 in Blade Length, 9-11/16 in
MI ITEM #02341523
MFR #SDE-46
Your Price$11.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted TiP, 3/16 in Tip Size, 6 in Blade Length, 9-11/16 in
MI ITEM #02341523
MFR #SDE-46

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.92/each(List $13.71)

Overview

Mfr description
SDE-46 SCREWDRIVER 'ELECTRICIAN'S 3/1

Specifications

  • Tip Style
    Slotted
  • Tip Size
    3/16 in
  • Blade Length
    6 in
  • Overall Length
    9-11/16 in
  • Blade Material
    Alloy Steel
  • Handle Style
    Comfort Grip, Thumb Stop
  • Finish Coating
    Chrome
  • Corrosion Resistant
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought