Motion
SDE-8
Screwdriver - Slotted TiP, 1/4 in Tip Size, 12 in Blade Length, 11-15/16 in
Mi Item #02341524
MFR #SDE-8
Price$15.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted TiP, 1/4 in Tip Size, 12 in Blade Length, 11-15/16 in
Mi Item #02341524
MFR #SDE-8

Mfr description
SDE-8 SCREWDRIVER 'ELECTRICIAN'S 3/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.57/each

Specifications

Dimensions

  • Blade Length
    12 in
  • Overall Length
    11-15/16 in
  • Tip Size
    1/4 in

Details

  • Blade Material
    Alloy Steel
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Comfort Grip, Thumb Stop
  • Tip Style
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)