Motion
SDR-24
Screwdriver - Slotted TiP, 1/4 in Tip Size, 4 in Blade Length, 7-7/8 in
MI ITEM #02341526
MFR #SDR-24
Your Price$9.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted TiP, 1/4 in Tip Size, 4 in Blade Length, 7-7/8 in
MI ITEM #02341526
MFR #SDR-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.94/each(List $13.91)

Overview

Mfr description
SDR-24 SCREWDRIVER 'MECHANIC'S 1/4"

Specifications

  • Tip Style
    Slotted
  • Tip Size
    1/4 in
  • Blade Length
    4 in
  • Overall Length
    7-7/8 in
  • Blade Material
    Alloy Steel
  • Handle Style
    Comfort Grip, Thumb Stop
  • Blade Shape
    Round
  • Blade Type
    Round
  • Finish Coating
    Chrome
  • Corrosion Resistant
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought