Motion
SDR-26
Screwdriver - Slotted TiP, 5/16 in Tip Size, 6 in Blade Length, 10-11/16 in
Mi Item #02341527
MFR #SDR-26
Price$17.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted TiP, 5/16 in Tip Size, 6 in Blade Length, 10-11/16 in
Mi Item #02341527
MFR #SDR-26

Mfr description
SDR-26 SCREWDRIVER 'MECHANIC'S 5/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.02/each

Specifications

Dimensions

  • Blade Length
    6 in
  • Height
    1.25
  • Overall Length
    10-11/16 in
  • Tip Size
    5/16 in
  • Weight
    0.1

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Comfort Grip
  • Tip Style
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)