Motion
SDR-28
Screwdriver - Slotted TiP, 3/8 in Tip Size, 8 in Blade Length, 12-11/16 in
MI ITEM #02341528
MFR #SDR-28
Price$14.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted TiP, 3/8 in Tip Size, 8 in Blade Length, 12-11/16 in
MI ITEM #02341528
MFR #SDR-28

Mfr description
SDR-28 SCREWDRIVER 'MECHANIC'S 3/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.58/each

Specifications

Dimensions

  • Blade Length
    8 in
  • Overall Length
    12-11/16 in
  • Tip Size
    3/8 in

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Comfort Grip
  • Tip Style
    Slotted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)