Motion
SDR-30
Screwdriver - Slotted TiP, 7/16 in Tip Size, 10 in Blade Length, 14-3/4 in
Mi Item #02341529
MFR #SDR-30
Price$25.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted TiP, 7/16 in Tip Size, 10 in Blade Length, 14-3/4 in
Mi Item #02341529
MFR #SDR-30

Mfr description
SDR-30 SCREWDRIVER 'MECHANIC'S 3/8"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.86/each

Specifications

Dimensions

  • Blade Length
    10 in
  • Height
    1.4
  • Overall Length
    14-3/4 in
  • Tip Size
    7/16 in
  • Weight
    0.98

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Comfort Grip
  • Tip Style
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)