Motion
SDP-1-3
Screwdriver - Phillips TiP, #1 Tip Size, 3 in Blade Length, 6-1/4 in
MI ITEM #02341535
MFR #SDP-1-3
Your Price$11.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips TiP, #1 Tip Size, 3 in Blade Length, 6-1/4 in
MI ITEM #02341535
MFR #SDP-1-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.49/each(List $12.55)

Overview

Mfr description
SDP-1-3 SCRWDRIVER #1 TIP X 3" PHILLIPS

Specifications

  • Tip Style
    Phillips
  • Tip Size
    #1
  • Blade Length
    3 in
  • Overall Length
    6-1/4 in
  • Blade Material
    Alloy Steel
  • Handle Style
    Comfort Grip
  • Blade Shape
    Round
  • Blade Type
    Round
  • Finish Coating
    Chrome
  • Corrosion Resistant
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought