Motion
SDP-2-4
Screwdriver - Phillips TiP, #2 Tip Size, 4 in Blade Length, 7-15/16 in
Mi Item #02341536
MFR #SDP-2-4
Price$12.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips TiP, #2 Tip Size, 4 in Blade Length, 7-15/16 in
Mi Item #02341536
MFR #SDP-2-4

Mfr description
SDP-2-4 SCRWDRIVER #2 TIP X 4" PHILLIPS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.16/each

Specifications

Dimensions

  • Blade Length
    4 in
  • Height
    1.2
  • Overall Length
    7-15/16 in
  • Tip Size
    #2
  • Weight
    0.3

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Comfort Grip
  • Tip Style
    Phillips
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)