Motion
SDP-3-6
Screwdriver - Phillips TiP, #3 Tip Size, 6 in Blade Length, 10-1/2 in
Mi Item #02341537
MFR #SDP-3-6
Price$18.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips TiP, #3 Tip Size, 6 in Blade Length, 10-1/2 in
Mi Item #02341537
MFR #SDP-3-6

Mfr description
SDP-3-6 SCRWDRVR #3 TIP X 6" PHILLIPS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.79/each

Specifications

Dimensions

  • Blade Length
    6 in
  • Overall Length
    10-1/2 in
  • Tip Size
    #3

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Comfort Grip
  • Tip Style
    Phillips
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)