Motion
PS-4
Center - Center, Hex Handle/Body Style, 1/2 in Maximum Punch Diameter
Mi Item #02341548
MFR #PS-4
Price$51.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center - Center, Hex Handle/Body Style, 1/2 in Maximum Punch Diameter
Mi Item #02341548
MFR #PS-4

Mfr description
PS-4 CENTER PUNCH SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.68/each

Specifications

Dimensions

  • Maximum Punch Diameter
    1/2 in
  • Minimum Punch Diameter
    1/4 in
  • Punch Diameter
    1/2 in, 1/4 in, 3/8 in, 5/16 in

Details

  • Finish Coating
    Plain
  • Handle/Body Style
    Hex
  • Includes
    Roll Pouch
  • Non Marring
    Not Non-Marring
  • Number of Punches
    4
  • Punch Type
    Center
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)