Specifications
Dimensions
- Maximum Cutting Width1-1/8 in
- Minimum Cutting Width1/4 in
Details
- Chisel TypeCold
- IncludesRoll Pouch
- Includes Hand GuardHand Guard Not Included
- Number of Chisels9
- Shank ShapeHex
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)