Motion
MWS-1B
SUPERCOMBO® Combination Wrench Set - 8 PC, Combination Type, Plain Handle Style
Mi Item #02341555
MFR #MWS-1B
Price$193.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SUPERCOMBO® Combination Wrench Set - 8 PC, Combination Type, Plain Handle Style
Mi Item #02341555
MFR #MWS-1B

Mfr description
MWS-1B 8 PC CHROME-SATIN METRIC COMB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.65/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    4-27/32 in, 5-25/32 in, 5-5/16 in, 6-3/4 in, 6-9/32 in, 7-1/4 in, 7-11/16 in, 8-1/32 in
  • Wrench Size Range
    6 to 13 mm
  • Wrench Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 6 mm, 7 mm, 8 mm, 9 mm

Details

  • Additional Details
    Box & Open End Openings are Identical
  • Handle Style
    Plain
  • Included Accessories
    Roll Pouch
  • Measurement System
    Metric
  • Number Of Pieces
    8
  • UPC_NO
    662459918376
  • Wrench Set Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)