Motion
13609
Key Set -
MI ITEM #02341568
MFR #13609
Price$18.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Key Set -
MI ITEM #02341568
MFR #13609

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.57/each

Specifications

Dimensions

  • Hex Size
    1.5 to 10 mm
  • Maximum Hex Size
    10 mm
  • Minimum Hex Size
    1.5 mm

Details

  • Ball End
    Ball End
  • Drive Style
    Hex
  • Features & Benefits
    • Plastic holders organize hex keys securely in place • Keys are black oxide finish • Holders are color-coded, red for fractional and blue for metric • Ball hex key ends are designed with ball on long arm to provide 360° of rotation at up to a 30° angle Includes:• Metric long keys: 1.5 mm to 10 mm• Compact plastic holder
  • Finish Coating
    Black Oxide
  • Includes
    Blue Color Holder for Metric Sizes
  • Non Sparking
    Not Non-Sparking
  • Set Type
    Key Set

Overview

Mfr description
13609 9 PIECE SET, LONG LENGTH METRIC B
  • Plastic holders organize hex keys securely in place
  • Keys are black oxide finish
  • Holders are color-coded, red for fractional and blue for metric
  • Ball hex key ends are designed with ball on long arm to provide 360° of rotation at up to a 30° angle Includes:
  • Metric long keys: 1.5 mm to 10 mm
  • Compact plastic holder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought