Specifications
Dimensions
- Hex Size1.5 to 6 mm
- Maximum Hex Size6 mm
- Minimum Hex Size1.5 mm
Details
- Ball EndStraight End
- Drive StyleHex
- Finish CoatingBlack Oxide
- IncludesBlue Color Holder for Metric Sizes
- Non SparkingNot Non-Sparking
- Set TypeKey Set
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)