Specifications
Dimensions
- Hex Size1.5 to 10 mm
- Maximum Hex Size10 mm
- Minimum Hex Size1.5 mm
Details
- Ball EndStraight End
- Drive StyleHex
- Finish CoatingBlack Oxide
- IncludesBlue Color Holder for Metric Sizes
- Non SparkingNot Non-Sparking
- Set TypeKey Set
Overview
Mfr description
10509 9 PIECE SET, SHORT LENGTH METRIC