Motion
10107
Key Set -
Mi Item #02341571
MFR #10107
Price$4.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Key Set -
Mi Item #02341571
MFR #10107

Mfr description
10107 7 PIECE SET, SHORT LENGTH INCH SI
  • Black oxide finish
  • Color-coded holders—red for fractional and blue for metric
  • Size range of 5/64" to 1/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.91/each

Specifications

Dimensions

  • Hex Size
    5/64 to 1/4 in
  • Maximum Hex Size
    1/4 in
  • Minimum Hex Size
    5/64 in

Details

  • Ball End
    Straight End
  • Drive Style
    Hex
  • Features & Benefits
    • Black oxide finish• Color-coded holders—red for fractional and blue for metric• Size range of 5/64" to 1/4"
  • Finish Coating
    Black Oxide
  • Includes
    Red Color Holder for Fractional Sizes
  • Non Sparking
    Not Non-Sparking
  • Set Type
    Key Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)