Motion
13213
Key Set -
Mi Item #02341573
MFR #13213
Price$21.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Key Set -
Mi Item #02341573
MFR #13213

Mfr description
JHW13213 13 PIECE SET, LONG LENGTH INCH
  • Black oxide finish
  • Ball hex key ends are designed with ball on long arm to provide 360° of rotation at up to a 30° angle Includes:
  • Long hex keys: 0.050” to 3/8”
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.99/each

Specifications

Dimensions

  • Hex Size
    0.05 to 3/8 in
  • Maximum Hex Size
    3/8 in
  • Minimum Hex Size
    0.05 in

Details

  • Ball End
    Ball End
  • Drive Style
    Hex
  • Features & Benefits
    • Black oxide finish • Ball hex key ends are designed with ball on long arm to provide 360° of rotation at up to a 30° angle Includes:• Long hex keys: 0.050” to 3/8”• Color-coded plastic holder
  • Finish Coating
    Black Oxide
  • Includes
    Red Color Holder for Fractional Sizes
  • Non Sparking
    Not Non-Sparking
  • Set Type
    Key Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)