Specifications
Dimensions
- Hex Size0.05 to 3/8 in
- Maximum Hex Size3/8 in
- Minimum Hex Size0.05 in
Details
- Ball EndStraight End
- Drive StyleHex
- Finish CoatingBlack Oxide
- IncludesRed Color Holder for Fractional Sizes
- Non SparkingNot Non-Sparking
- Set TypeKey Set
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)