Motion
10213
Key Set -
Mi Item #02341575
MFR #10213
Price$18.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Key Set -
Mi Item #02341575
MFR #10213

Mfr description
10213 13 PIECE SET, LONG LENGTH INCH SI
  • Plastic holder organizes hex keys securely in place
  • Black oxide finish
  • Color-coded—red for fractional and blue for metric
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.62/each

Specifications

Dimensions

  • Hex Size
    0.05 to 3/8 in
  • Maximum Hex Size
    3/8 in
  • Minimum Hex Size
    0.05 in

Details

  • Ball End
    Straight End
  • Drive Style
    Hex
  • Features & Benefits
    • Plastic holder organizes hex keys securely in place • Black oxide finish• Color-coded—red for fractional and blue for metric
  • Finish Coating
    Black Oxide
  • Includes
    Red Color Holder for Fractional Sizes
  • Non Sparking
    Not Non-Sparking
  • Set Type
    Key Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)