1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
87004
Push Puller - 3-1/2 in Maximum Reach
Mi Item #
02341578
MFR #
87004
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Push Pullers
WILLIAMS TOOLS 87004
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
87004
Push Puller - 3-1/2 in Maximum Reach
Mi Item #
02341578
MFR #
87004
Mfr description
87004 2-1/2 TON, 3 JAW PRESSURE SCREW P
Convertible from external to internal pull
Each item makes two pullers
Self-locking jaws hold puller in place for one-hand operation
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Maximum Reach
3-1/2 in
Spread Range
3-3/4 to 4 in
Weight
2.00 lbs
Details
Capacity
2-1/2 ton
Puller Type
Pressure Screw Puller
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items