Motion
TSCS3813
Non-Impact Socket Set - Non-Impact, 3/8 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 7 PC
MI ITEM #02341605
MFR #TSCS3813
Your Price$364.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Non-Impact, 3/8 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 7 PC
MI ITEM #02341605
MFR #TSCS3813

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$364.26/each(List $418.90)

Overview

Mfr description
TSCS3813 3/8 DR TURBOSKT SET, 13-PC
  • Quickly and easily remove damaged or rounded nuts and bolts
  • Place socket on fastener and turn with ratchet, breaker bar or T-handle
  • Grip on fastener tightens as more torque is applied, no hammering is required
  • Use on all types of standard nuts and bolts as well as studs, pipe nipples, and corroded auto and marine fasteners
  • May be used for best fit on metric and fractional fasteners
  • May be used with air or electric impact wrench for extra speed and turning power
  • Set contains: 10 mm to 17 mm metric sockets and 3/8" to 3/4" SAE sockets

Specifications

  • Shaft Style
    Standard Straight
  • Socket Set Type
    Non-Impact
  • Number of Sockets
    7 PC
  • Drive Size
    3/8 in
  • Socket Sizes
    1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm
  • Overall Length
    1-1/4 in, 1-13/32 in
  • Included Accessories
    Clip Rail
  • UPC_NO
    662459324757
  • Number Of Pieces
    13
  • Max Size
    17 mm
  • Min Size
    10 mm
  • Additional Details
    Black Industrial Finish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought