Motion
TSFS3807
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 7 PC, Standard Straight Shaft Style, 3/8 in Drive Size, Non-Impact
MI ITEM #02341606
MFR #TSFS3807
List Price$248.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial Measurement System, Number of Sockets: 7 PC, Standard Straight Shaft Style, 3/8 in Drive Size, Non-Impact
MI ITEM #02341606
MFR #TSFS3807

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$248.34/each for your price

Overview

Mfr description
TSFS3807 3/8 DR TURBOSKT SET, 7-PC

Specifications

  • Shaft Style
    Standard Straight
  • Socket Set Type
    Non-Impact
  • Number of Sockets
    10 PC
  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Sizes
    1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in
  • Overall Length
    1-1/4 in, 1-13/32 in
  • Included Accessories
    Clip Rail
  • UPC_NO
    662459324771
  • Additional Details
    Black Industrial Finish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought