Motion
TSMS3809
Non-Impact Socket Set - Imperial & Metric Measurement System, Number of Sockets: 9 PC, Standard Straight Shaft Style, 3/8 in Drive Size, Non-Impact
Mi Item #02341607
MFR #TSMS3809
Price$414.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Imperial & Metric Measurement System, Number of Sockets: 9 PC, Standard Straight Shaft Style, 3/8 in Drive Size, Non-Impact
Mi Item #02341607
MFR #TSMS3809

Mfr description
TSMS3809 3/8 DR TURBOSKT SET, 9-PC
  • Quickly and easily remove damaged or rounded nuts and bolts
  • Place socket on fastener and turn with ratchet, breaker bar or T-handle
  • Grip on fastener tightens as more torque is applied, no hammering is required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$414.48/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-1/4 in, 1-13/32 in
  • Socket Sizes
    3/4 in, 5/8 in, 7/16 in, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm

Details

  • Additional Details
    Black Industrial Finish
  • Included Accessories
    Clip Rail
  • Number of Sockets
    22 PC
  • Shaft Style
    Standard Straight
  • Socket Set Type
    Non-Impact
  • UPC_NO
    662459324764
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)