Motion
WRS-1
Screwdriver - Phillips, Slotted, Torx TiP, #1, #2, T15 Tip Size, 4 in Blade Length, 9 in
Mi Item #02341608
MFR #WRS-1
Price$67.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips, Slotted, Torx TiP, #1, #2, T15 Tip Size, 4 in Blade Length, 9 in
Mi Item #02341608
MFR #WRS-1

Mfr description
JHWWRS-1 RATCHETING SCREWDRIVER
  • Ergonomically designed handle for greater user comfort and control
  • High impact plastic handle for durability and flexibility in all types of work applications
  • Heavy-duty three-way On-Off-Locked ratcheting mechanism allows consistent and smooth operation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.42/each

Specifications

Dimensions

  • Blade Length
    4 in
  • Blade Width
    1/4 in
  • Overall Length
    9 in
  • Tip Size
    #1, #2, T15

Details

  • Blade Material
    Stainless Steel
  • Blade Shape
    Hex
  • Blade Type
    Hex
  • Corrosion Resistant
    Corrosion-Resistant
  • Handle Style
    Ergonomic
  • Magnetic
    Magnetic
  • Tip Style
    Phillips, Slotted, Torx
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)