Motion
WRST4
Screwdriver - Phillips TiP, #2 Tip Size, 3-7/8 in Blade Length, 5-13/16 in
Mi Item #02341610
MFR #WRST4
Price$68.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips TiP, #2 Tip Size, 3-7/8 in Blade Length, 5-13/16 in
Mi Item #02341610
MFR #WRST4

Mfr description
WRST4 T-HANDLE RATCHETING SCREWDRIVER -
  • Ergonomically designed T-handle fits the palm and provides extra leverage
  • High impact plastic handle for durability and flexibility in all types of work applications
  • Heavy-duty three-way On-Off-Locked ratcheting mechanism allows consistent and smooth operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.05/each

Specifications

Dimensions

  • Blade Length
    3-7/8 in
  • Blade Width
    1/4 in
  • Overall Length
    5-13/16 in
  • Tip Size
    #2
  • Weight
    0.42 lbs

Details

  • Blade Material
    Stainless Steel
  • Blade Shape
    Hex
  • Blade Type
    Hex
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Ergonomic
  • Tip Style
    Phillips
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)