Motion
WRST8
Screwdriver - Phillips TiP, #2 Tip Size, 7-7/8 in Blade Length, 9-13/16 in
MI ITEM #02341611
MFR #WRST8
List Price$75.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips TiP, #2 Tip Size, 7-7/8 in Blade Length, 9-13/16 in
MI ITEM #02341611
MFR #WRST8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.35/each for your price

Overview

Mfr description
WRST8 T-HANDLE RATCHETING SCREWDRIVER -
  • Ergonomically designed T-handle fits the palm and provides extra leverage
  • High impact plastic handle for durability and flexibility in all types of work applications
  • Heavy-duty three-way On-Off-Locked ratcheting mechanism allows consistent and smooth operation
  • Stainless steel shank eliminates problems of chrome chipping or rust
  • Accept all standard 1/4" hex shank bits
  • #2 Phillips® bit

Specifications

  • Tip Style
    Phillips
  • Tip Size
    #2
  • Blade Length
    7-7/8 in
  • Overall Length
    9-13/16 in
  • Blade Material
    Stainless Steel
  • Handle Style
    T
  • Blade Shape
    Hex
  • Blade Type
    Hex
  • Blade Width
    1/4 in
  • Finish Coating
    Chrome
  • Corrosion Resistant
    Corrosion-Resistant
  • Weight
    0.52 lbs
  • Additional Details
    Includes #2 Phillips- bit ergo-nomically designed. T-Handle fits the palm and provides extra leverage. Hi-impact plastic handle for durability and flexibility in all types of work applications Heavy-duty 3-way. On-Off-Locked ratcheting mechanism allows consistent and smooth operation. Stainless steel shank eliminates problems of chrome chipping or rust. Accept all standard 1/4" hex shank bits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought