Motion
RB-810
Ratcheting Box Wrench, Tight-Access - Imperial, 1/4 x 5/16 in Wrench Size, Double End
MI ITEM #02341612
MFR #RB-810
Price$19.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Box Wrench, Tight-Access - Imperial, 1/4 x 5/16 in Wrench Size, Double End
MI ITEM #02341612
MFR #RB-810

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.41/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Head Thickness
    3/8 x 3/8 in
  • Outer Head Width
    19/32 x 11/16 in
  • Overall Length
    4-1/4 in
  • Weight
    0.12 lbs
  • Wrench Size
    1/4 x 5/16 in

Details

  • Finish Coating
    Chrome
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Included
  • Socket Points
    6 PT
  • UPC_NO
    662459107107
  • Wrench Type
    Ratcheting Box Wrench, Tight-Access

Overview

Mfr description
RB-810 RACTHETING BOX WRENCH DOUBLE HEA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought