Motion
RB-2024
Ratcheting Box Wrench, Tight-Access - Imperial, 5/8 x 3/4 in Wrench Size, Double End
Mi Item #02341617
MFR #RB-2024
Price$40.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Box Wrench, Tight-Access - Imperial, 5/8 x 3/4 in Wrench Size, Double End
Mi Item #02341617
MFR #RB-2024

Mfr description
RB-2024 RACTHETING BOX WRENCH DOUBLE HE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.65/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Head Thickness
    1/2 x 1/2 in
  • Outer Head Width
    1-5/16 x 1-7/16 in
  • Overall Length
    8-1/8 in
  • Weight
    0.42 lbs
  • Wrench Size
    5/8 x 3/4 in

Details

  • Finish Coating
    Chrome
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Included
  • Socket Points
    12 PT
  • UPC_NO
    662459107152
  • Wrench Type
    Ratcheting Box Wrench, Tight-Access
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)