Motion
RB-2428
Ratcheting Box Wrench, Tight-Access - Imperial, 3/4 x 7/8 in Wrench Size, Double End
MI ITEM #02341618
MFR #RB-2428
List Price$43.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Box Wrench, Tight-Access - Imperial, 3/4 x 7/8 in Wrench Size, Double End
MI ITEM #02341618
MFR #RB-2428

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.76/each for your price

Overview

Mfr description
RB-2428 RATCHETING BOX WRENCH DOUBLE HE

Specifications

  • Wrench Type
    Ratcheting Box Wrench, Tight-Access
  • Number Of Ends
    Double End
  • Measurement System
    Imperial
  • Wrench Size
    3/4 x 7/8 in
  • Overall Length
    9-1/4 in
  • Ratchet
    Ratchet Included
  • Head Angle
    Straight
  • Socket Points
    12 PT
  • Handle Style
    Flat
  • Head Thickness
    1/2 x 1/2 in
  • Outer Head Width
    1-13/32 x 1-9/16 in
  • UPC_NO
    662459107169
  • Weight
    0.48 lbs
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought