Motion
RB-3440
Ratcheting Box Wrench, Tight-Access - Imperial, 1-1/16 x 1-1/4 in Wrench Size, Double End
Mi Item #02341620
MFR #RB-3440
Price$76.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Box Wrench, Tight-Access - Imperial, 1-1/16 x 1-1/4 in Wrench Size, Double End
Mi Item #02341620
MFR #RB-3440

Mfr description
RB-3440 RACTHETING BOX WRENCH DOUBLE HE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.65/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Head Thickness
    9/16 x 9/16 in
  • Outer Head Width
    1-29/32 x 2-9/32 in
  • Overall Length
    15-1/8 in
  • Weight
    1.30 lbs
  • Wrench Size
    1-1/16 x 1-1/4 in

Details

  • Finish Coating
    Chrome
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Included
  • Socket Points
    12 PT
  • UPC_NO
    662459107183
  • Wrench Type
    Ratcheting Box Wrench, Tight-Access
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)