Motion
RB-56
Ratcheting Box Wrench - Imperial, 1-3/4 in Wrench Size, Single End
Mi Item #02341628
MFR #RB-56
Price$288.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Box Wrench - Imperial, 1-3/4 in Wrench Size, Single End
Mi Item #02341628
MFR #RB-56

Mfr description
RB-56 SINGLE END RATCHETING BOX WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$288.95/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    19 in
  • Weight
    4.13 lbs
  • Wrench Size
    1-3/4 in

Details

  • Finish Coating
    Chrome
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Single End
  • Ratchet
    Ratchet Included
  • Socket Points
    12 PT
  • UPC_NO
    662459107374
  • Wrench Type
    Ratcheting Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)