Motion
RB-60
Ratcheting Box Wrench - Imperial, 1-7/8 in Wrench Size, Single End
MI ITEM #02341630
MFR #RB-60
Price$275.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Box Wrench - Imperial, 1-7/8 in Wrench Size, Single End
MI ITEM #02341630
MFR #RB-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$275.12/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    19 in
  • Weight
    4.26 lbs
  • Wrench Size
    1-7/8 in

Details

  • Finish Coating
    Chrome
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Single End
  • Ratchet
    Ratchet Included
  • Socket Points
    12 PT
  • UPC_NO
    662459107398
  • Wrench Type
    Ratcheting Box Wrench

Overview

Mfr description
RB-60 SINGLE END RATCHETING BOX WRENCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought